Beli ariston water heater 50 l di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ariston Water Heater Medium Capacity PRO R Cylinder
    Mulai

    Rp5.499.900

    Ariston Water Heater Medium Capacity PRO R Cylinder
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  2. Paloma Gas Water Heater
    Mulai

    Rp3.999.900

    Paloma Gas Water Heater
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  3. Rinnai Gas Water Heater
    Mulai

    Rp1.599.900

    Rinnai Gas Water Heater
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  4. Wasser Pump Booster (Pompa Dorong)
    Mulai

    Rp899.900

    Wasser Pump Booster (Pompa Dorong)
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  5. Rinnai Electric Water Heater
    Mulai

    Rp1.699.900

    Rinnai Electric Water Heater
    atribut:
    • Maximum Pressure (bar): 7
    • Maximum Temperature (°C): 75
  6. Ariston Pemanas Air Silinder Elektrik Pro R
    Mulai

    Rp3.999.900

  7. Ariston Andris 2 R Electric Water Heater
    Mulai

    Rp2.099.900

    Ariston Andris 2 R Electric Water Heater
    Deskripsi:
    Perlindungan ganda terhadap karat denganteknologi Titan ShieldTerlindung dari resiko terbakar dengan ScaldingPreventionDesain Italia
    atribut:
    • Voltage (V): 230
    • Tank: Steel with Titanshield
    • Heat Element: Copper
    • Thermostat: TBSR (Mechanic)
    • Protection Level: IPX1
    • Joint Diameter (inch): 1/2
    • Maximum Pressure (bar): 7.5
    • Maximum Temperature (°C): 75
  8. Ariston Andris 2 LUX Electric Water Heater
    Mulai

    Rp3.299.900

    Ariston Andris 2 LUX Electric Water Heater
    Deskripsi:
    Lapisan Incoloy Enamel pada elemen pemanasMencegah kalsium yang terkandung dalam air menempeldi elemen pemanas, sehingga proses pemanasanmenjadi efisien10 years warrantyDengan Teknologi Titan Shield memberikan perlindunganganda terhadap korosiAG+ TechnolgyMencegah pertumbuhan bakteri dan jamur pada tangkipemanas air hingga 80%.Italian Design dengan LED DisplayDesain mewah oleh Umberto Palermo, dengan knobpengaturan dan lampu indicator yang lengkap
    atribut:
    • Voltage (V): 230
    • Tank: Steel with Titanshield
    • Heat Element: Incoloy Enameled
    • Thermostat: Electronic
    • Protection Level: IPX1
    • Maximum Pressure (bar): 7.5
    • Maximum Temperature (°C): 80
  9. Ariston Pro ECO Cyclinder Electric Water Heater
    Mulai

    Rp4.799.900

    Ariston Pro ECO Cyclinder Electric Water Heater
    Deskripsi:
    - Desain eksklusif- Anti bakteri Legionella- Fungsi ECO EVO untuk menghemat energi- Teknologi WaterPlus air panas lebih banyak hingga 16%**- Tersedia 2 tipe pemasangan Vertikal dan Herizontal
    atribut:
    • Maximum Pressure (bar): 8
    • Maximum Temperature (°C): 80
  10. Shimizu Water Heater
    Mulai

    Rp1.499.900

    Shimizu Water Heater
    Deskripsi:
    Shimizu SEH110 - Water Heater 10 Liter 250 Watt merupakan pemanas air listrik dengan model instalasi horizontal. Bekerja dengan daya 350 watt saja dalam kapasitas 15 liter. Memiliki inner tangki yang terbuat dari titanium stainless steel dan udah dilengkapi dengan fitur pengaman.Kapasitas : 10 LiterInstalasi HorizontalKapasitas besarDaya listrik hematPanas maksimal hingga 75 derajat celciusDilengkapi fitur pengaman
  11. Ariston Electric Instant Water Heater
    Mulai

    Rp1.999.900

    Ariston Electric Instant Water Heater
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V): 220-230
    • Power (W): 2400
    • Water Flow (L/minute): 2 (Min); 8 (Max)
    • Index Protection: IP25
Daftar Harga ariston water heater 50 l Terbaru April 2026
Ariston Water Heater Medium Capacity PRO R CylinderRp5.499.900
Wasser Pemanas Air GasRp3.399.900
Paloma Gas Water HeaterRp3.999.900
Rinnai Gas Water HeaterRp1.599.900
Wasser Pump Booster (Pompa Dorong)Rp899.900
Ariston Andris 2 B Electric Water HeaterRp1.899.900
Rinnai Electric Water HeaterRp1.699.900
Ariston Pemanas Air Silinder Elektrik Pro RRp3.999.900
Ariston Andris 2 R Electric Water HeaterRp2.099.900
Ariston Andris 2 LUX Electric Water HeaterRp3.299.900

Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)

Halaman Terkait